Stamped Steel Support Stands with Rods, United Scientific Supplies
Catalog #: 76293-618
Supplier: United Scientific Supplies
Specifications
- Cat. no.:76293-618
- Base Dimensions:5×8"
- Rod Diameter:⅜"
- Rod Height:20"
Specifications
About this item
Stamped steel bases, with black enamel finish.
- Zinc plated steel rod
Sturdy steel base.
Ordering information: Bases and Rods are also available individually.
Delivery: Includes a removable, zinc-plated steel rod.
Customers Who Bought This Also Bought