Glass Stirring Rod, with One Flat End, United Scientific Supplies
Catalog #: 76293-278
Supplier: United Scientific Supplies
Specifications
- Ø:7 mm
- Length:12"
- Description:Glass Stirring Rod, with One Flat End
- Cat. no.:76293-278
Specifications
About this item
Easily stir your solutions with these long 12" stir rods.
- Non reactive flint glass
- Can be used as a spatula or policeman
Glass stir rods are non reactive and perfect for mixing a variety of solutions.
Customers Who Bought This Also Bought