To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Capacity:120 ml (4 oz.)
- Sterility:Non sterile
- Cat. no.:76293-170
- Packaging:Bulk
- Cap Color:Red
Specifications
About this item
These popular urine collection cups feature a quarter turn screw cap which is designed to assist in the prevention of carpal tunnel syndrome.
- Polypropyelene (PP)
- Cap Material: Polyethylene (PE)
- Container Dimensions: 56.8×72.5 mm
- Cap Dimensions: 61 mm
Containers are graduated to 100 ml and feature a frosted writing area.
Sterile containers are individually wrapped and feature a trilingual patient ID label (English, Spanish, and French).
The lid opens and closes with one smooth movement, which minimizes the usage of the operator's hand and lower arm area, and reduces the stress placed on the wrist.