J.T.Baker® BAKERBOND®, SPE Columns
Catalog #: CAJT702026
Supplier: AVANTOR PERFORMANCE MATERIAL LLC
MOC: Non-Regulated, With InformationCertificates
Specifications
- Capacity:6 ml
- Particle size:40 µm
- Pore size:60 Å
- Description:Disposable extraction column
- Endcapped:Yes
- Carbon load:0.172
- Bed Weight:500 mg
- Cat. no.:CAJT702026
- Packing Material:Silica
- Phase:Octadecyl
Specifications
About this item
Disposable polypropylene columns are prepacked with selective reversed phase, polar, and ion exchange organosilanes bonded to 40 µm, 60 Å, and 275 Å silica gel absorbents and size exclusion gels.
- Silica based
- Processing by vacuum or positive pressure
The highly surface-active sorbents, contained by two 20 µm polyethylene frits, provide high capacity. This configuration allows extraction of compounds from sample solution volumes of a few hundred microliters to several milliliters.
Customers Who Bought This Also Bought