Baker-flex® Precoated Flexible TLC Sheets, J.T. Baker®, Avantor
Catalog #: CAJT44672
Supplier: AVANTOR PERFORMANCE MATERIAL LLC
MOC: Non-RegulatedCertificates
Specifications
- Coating material:Aluminium oxide (Alox)
- Layer thickness:200 µm
- Plate Size:25×75 mm
- Binder:Gypsum, high content
- Cat. no.:CAJT44672
- Fluorescent Indicator:F254
Specifications
About this item
Ready-to-use in thin layer chromatography applications, Baker-flex® precoated flexible plastic sheets have a hard, abrasion-resistant coating and solvent-resistant substrate for rapid, clean separations.
The sheets can be written on and cut to size. They are available with or without fluorescent indicator.
Customers Who Bought This Also Bought