To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:12.7 mm (0.50")
- Description:EXEL Hypodermic Needle
- Packaging:100/box
- For Use With:Human, Laboratory, and Veterinary use
- Gauge:26
Specifications
About this item
High quality, inexpensive hypodermic needles from EXEL international.
- Individually sterilized
- Pyrogen free
- 304 stainless steel
- Needles and boxes are color coded
EXEL international offers a wide range of hypodermic needles for human, laboratory and veterinary use. These needles are siliconized for smoother gliding during injection, and have a durable regular thickness wall.