Order Entry
ContactUsLinkComponent
Syringe Luer Slip Exel 3Ccx23Gx1In BX100
Exel International Brand Quality Luer Slip Syringes with Attached Needle, Air-Tite Products
Catalog #: 76290-446
Supplier:  Air-Tite
Syringe Luer Slip Exel 3Ccx23Gx1In BX100
Exel International Brand Quality Luer Slip Syringes with Attached Needle, Air-Tite Products
Catalog #: 76290-446
Supplier:  Air-Tite
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Capacity:
    3 ml
  • Description:
    Exel Disposable Syringes with Needle
  • Cat. no.:
    76290-446
  • Packaging:
    100/box
  • Needle Length:
    1"
  • For Use With:
    Human, Laboratory, and Veterinary use
  • Needle Gauge:
    23
  • Type:
    Luer Slip with Attached Needle

Specifications

About this item

EXEL international's quality disposable syringes. Great value at reasonable costs.

  • Standard three part syringe
  • Latex and pyrogen free
  • Non-toxic
  • Positive plunger stop

EXEL International is known for unsurpassed quality at a low price. These syringes are latex free, sterile, non-pyrogenic and non-toxic. The design includes bold print, clear barrels, and siliconized gaskets for smooth, consistent plunger motion and a positive plunger stop.

Certifications: Meets ISO standards, CE registered
Packaging: Sterile, individually wrapped.
Customers Who Bought This Also Bought