DURAN® Screw Caps with Aperture, DWK Life Sciences
Catalog #: 76289-762
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Cap Size:54 mm
- Color:Red
- Height:28 mm
- Material:PBT
- For Use With:GL 45 laboratory bottles
- Hole Size:34 mm
- Thread Size:GL 45
Specifications
About this item
These red PBT screw caps are suitable for silicone seal for piercing (Septa).
- Maximaum temperature: 180 °C
- Autoclavable at 121 °C
Typical applications include injection or removal of media.
Customers Who Bought This Also Bought