Vaplock™ Tubing Connections, Cole-Parmer
Catalog #: 76287-578
Supplier: Argos Technologies
Specifications
- Color:Orange
- Description:Tubing Connection; 2.5 mm O.D. Tubing×1/4-28, Orange PP Fitting, Natural Tefzel Ferrule
- Cat. no.:76287-578
- Fits Tubing O.D.:2.5 mm
Specifications
About this item
Liquid-tight tubing connections for 1/4-28 and 5/16-24 ports.
Compression fittings designed for liquid-tight connection of semi-rigid tubing to flat-bottom 1/4-28 and 5/16-24 port threads, for 1/16" to 3/16" O.D. tubing. Each connection is comprised of a two-piece nut and ferrule system, useful for pressurized applications under 500 psi. Select based on tubing outer diameter. Fittings are color-coded by tubing size for easy identification. These bottom-sealing UNF fittings do not require PTFE tape.
Use with 1/16" to 3/16" O.D. tubing.
Customers Who Bought This Also Bought