Extra Long Transfer Pipettes, Globe Scientific
Catalog #: 76285-406
Supplier: Globe Scientific
Specifications
- Capacity:23 ml
- Sterility:Sterile
- Cat. no.:76285-406
- Packaging:20/Bag, 5 Bags/Case
- Overall Length:305 mm (12")
- Bulb Draw:10 ml
- Drops per mL:21
Specifications
About this item
Produced from a custom grade low-density polyethylene (LDPE), these unbreakable one-piece pipettes are used to draw and dispense liquids in controlled, reproducible drop sizes.
- Non-toxic and chemically inert to biological fluids and most acids
- Easy to grip with gloves
- Temperature Range: –50 to 90 °C
- Can be gas (EtO) sterilized
Available in 9 and 12" lengths, extra long transfer pipettes are ideal for reaching into large bottles, 24-hour urine containers, jars, and cylinders.
Customers Who Bought This Also Bought