Fine Tip Transfer Pipettes, Globe Scientific
Catalog #: 76285-380
Supplier: Globe Scientific
Specifications
- Capacity:1.5 ml
- Sterility:Sterile
- Cat. no.:76285-380
- Packaging:Individually Wrapped, 100/Bag, 4 Bags/Case
- Overall Length:104 mm (4.1")
- Bulb Draw:1 ml
- Drops per mL:50
Specifications
About this item
Produced from a custom grade low-density polyethylene (LDPE), these unbreakable one-piece pipettes are used to draw and dispense liquids in controlled, reproducible drop sizes.
- Non-toxic and chemically inert to biological fluids and most acids
- Easy to grip with gloves
- Temperature Range: –50 to 90 °C
- Can be gas (EtO) sterilized
Fine tip transfer pipettes are ideal for dispensing small volumes, loading hemocytometers, and transferring liquid to and from multi-well plates.
Customers Who Bought This Also Bought