Ward's® Aluminum Weighing Boats
Catalog #: 470306-944
Supplier: Heathrow Scientific
Specifications
- Capacity:20 ml
- Dimensions:43×12 mm (1.1×0.4")
- Size:Small
- Packaging:100 Dishes/Pack
Specifications
About this item
Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
- Finger tab handle can be etched for identification prior to weighing
- Perfect disposable weigh dish
- Crinkle wall finish
Aluminum weigh dishes are sturdy yet lightweight. They feature a smooth, flat bottom for sample handling and a flanged wall for rigidity.
Packaging: Pack of 100.
Customers Who Bought This Also Bought