Ward's® Pour-Boat Weighing Dishes
Catalog #: 470306-934
Supplier: Heathrow Scientific
Specifications
- Capacity:14 ml
- Color:White
- Size:Small
- Cat. no.:470306-934
- L×W×H:1.7×2.3×0.5"
Specifications
About this item
Flexible polystyrene boats feature smooth surfaces to provide accurate pour-outs with minimal sample loss.
- Temperature range: –10 to 70 °C (14 to 158 °F)
- Can be used with microwave moisture analyzers
- Flat bottoms and sloping sides provide accurate transfer
Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
Certifications: FDA/Food-grade compliant.
Packaging: Packed as Bag of 250/Case of 500.
Customers Who Bought This Also Bought