VWR® Contour™ Fume Hood Base Cabinets
Catalog #: CFG-2088-V
Supplier: VWR International
Specifications
- Depth:20"
- Length:48"
- Color:Light neutral
- Description:Fume hood base cabinet
- Height:35"
- Cat. no.:CFG-2088-V
- Type:2 doors
Specifications
About this item
VWR® Venturi fume hood base cabinet.
VWR®/VFH-06/19-6 Steel cabinets (35" high) standing height steel and wood fume hood base cabinets are 35" high and a nominal 20" deep. ADA height steel fume hood base cabinets are 32" high and 20" deep; ADA height wood fume hood base cabinets are 32½" high and nominal 20" deep. Lengths as shown.
Customers Who Bought This Also Bought