Specifications
- Description:Heavy-duty folding table
- Height:29½"
- Cat. no.:76276-424
- W×D:60×30"
- Worksurface Color/Finish:Speckle gray
Specifications
About this item
High-quality heavy duty folding table is of a great value.
- 13/4" thick top, rectangular shape
- Lightly spotted grey top with gray textured powder coated wishbone shaped legs on rectanglular tables
- Gravity slide lock or snap lock for extra stability
- 18-gauge legs
The BT3000 Series rectangular blow-molded plastic folding tables are the perfect solution for banquet and cafeteria use. Suitable for indoor or outdoor in any application that calls for affordable, lightweight, weather-resistant and highly durable folding tables. Their lightly textured design keeps them scratch-resistant yet still enables a surface smooth enough for writing. The plastic tabletop is heat-resistant up to 212 °F and designed with a non-bowing eggshell structure for fortification to hold up to 1000 lbs. of distributed weight. The tabletop color is a light speckled gray matching the textured gray powder-coated 17-gauge steel frame. The legs are wishbone-style and feature gravity slide locks which maintain the tables overall strength and support. Lightly textured surface to resist scratching yet smooth enough to write on.