NitroTAPE™ Cryogenic Tape for Laboratory Use, GA International
Catalog #: 76275-864
Supplier: GA INTERNATIONAL INC
Specifications
- Dimensions:0.75" × 50'
- Color:White
- Cat. no.:76275-864
- Core Size:25.4 mm (1")
Specifications
About this item
Continuous writable tape for cryogenic use.
- Designed for use in harsh cryogenic conditions
- Deep-freeze permanent adhesive ensures the tape won't peel or crack when exposed to liquid nitrogen
- Continuous tape format allows use of as much or little as necessary
Waterproof, resistant to liquid nitrogen, dry ice, multiple freeze-thaw cycles, gamma irradiation, and other harsh laboratory environments. Extra Strong CryoMax™ adhesive. Available in a variety of colors for freezer and liquid nitrogen use (as low as –196 °C) on plastic and glass containers.
Customers Who Bought This Also Bought