Thermal Transfer Ribbons, GA International
Catalog #: 76274-760
Supplier: GA INTERNATIONAL INC
Specifications
- Color:Black
- Description:Smudge proof resin ribbon
- Cat. no.:76274-760
- Length:74.3 m (244 ft.)
- Width:84 mm (3.3")
Specifications
About this item
Customers Who Bought This Also Bought