Specifications
- Color:White
- Description:Cryo labels for thermal transfer printing
- Packaging:1000 labels/roll
- Core Size:1"
- Dimensions:12.7×44.5 mm (0.5×1.75")
- Print Area:0.5×1"
Specifications
About this item
Cryogenic labels, with a clear overlap area, designed to be applied directly, and rapidly adhere to frozen cryo vials, tubes, cryo and freezer boxes, as well as other containers which are difficult to label under deep-freeze conditions (–80 °C/–112 °F).
- Adhere quickly to already frozen surfaces (no thawing required)
- Ideal for long-term storage in cryogenic conditions (–196 °C)
- Available in clear, white and cover-up/blockout versions
- Extra-permanent adhesive, ensures strong adhesion even to wet surfaces
Designed for long-term preservation in liquid nitrogen (–196 °C/–320.8 °F), –80 °C (–112 °F) laboratory freezers, and for transportation on dry ice. They can also withstand temperatures up to 100 °C (212 °F).
Transparent labels that allow the contents of the container to remain visible, and blackout labels that cover-up pre-existing information are also available. Labels can be printed with all common brands of thermal-transfer printers, or written with permanent cryogenic markers. On cryo vials and tubes, it is recommended that CryoSTUCK® labels are applied with an overlap of at least 0.25" to ensure proper adherence to the frozen surface. Recommended application temperature as low as –80°C (–112°F).