Specifications
- Color:White
- Description:US letter size - Cryogenic labels for laser printers
- Cat. no.:76271-730
- Packaging:2688 labels/pack (168 labels/sheet)
Specifications
About this item
Removable cryo labels for laser printers. Ideal for long-term storage in liquid-phase and vapor phase liquid nitrogen (–196 °C), freezers (–80 °C), and on dry ice. Supplied in sheet format for printing in standard desktop laser printers.
- Temperature range: –196 to +120 °C (–321 to +248 °F)
- Glove-friendly adhesive ensures the labels can be removed easily without leaving any glue residue
- Resist extreme cryogenic temperatures (liquid phase and vapor phase liquid nitrogen)
- Printable by all major desktop laser printers
- Resistant to gamma irradiation (tested up to 50 KGy)
Cryogenic thermoplastic laser labels with a glove-friendly removable adhesive. Ideal for long-term storage of samples in liquid nitrogen (on flat surfaces such as polycarbonate cryo boxes) and harsh deep-freeze environments (as low as –80 °C; on vials, tubes, freezer boxes, microplates, and others) used in biomedical research and clinical laboratories.
Cryo labels accept desktop laser printing and permanent markers. The cryogenic labels are water-resistant, wear- and tear-proof. They will not jam printers and are resistant to UV and gamma irradiation.