Order Entry
ContactUsLinkComponent
ECM 630 Electroporation System with Safety Stand
BTX ECM 630 Exponential Decay Wave Electroporators, Harvard Apparatus
Catalog #: 76271-450
Supplier:  Harvard Apparatus
ECM 630 Electroporation System with Safety Stand
BTX ECM 630 Exponential Decay Wave Electroporators, Harvard Apparatus
Catalog #: 76271-450
Supplier:  Harvard Apparatus
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    ECM 630 Electroporation System with Safety Stand
  • Cat. no.:
    76271-450
  • Includes:
    ECM 630 Generator, 630B safety stand, cuvettes (1 mm, 2 mm, 4 mm pk. of 30 [10 each]) and cuvette rack 660 

Specifications

About this item

Exponential decay wave electroporators, ideal for transforming bacteria, yeast, and microorganisms.

  • Wide and accurate voltage, capacitance, and internal resistance settings
  • Preset protocols for common bacteria, yeast, and microorganism types
  • Unlimited ability to add and modify user defined protocols
  • Data logs of delivered pulses and sample resistance for QC and troubleshooting
  • Simple to use, large 7" touchscreen interface
  • Multiple exponential decay pulsing capabilities
  • Available in a high-throughput system for up to 96 samples at once

The ECM 630 is an exponential decay wave electroporation generator providing a broad range of voltage and time constants for full flexibility in varying applications. The ability to select the resistance and capacitance values and adjust the range of voltages is the key to achieving the optimal time constants and field strengths needed for efficient transformation of prokaryotes and for eukaryote transfection.

This system is an outstanding value for researchers working with bacteria, yeast, stem cell transfection, plant transformation, and insect transfection. Flexibility is important to researchers, so BTX has designed the ECM 630 to be a plug and play system that easily transitions between standard cuvettes and 96-well electroporation plates, using the high throughput plate handler.

The addition of Enhancer 3000 Monitoring System allows the researcher to monitor and track key electrical parameters used in electroporation applications. The electrical pulse data is captured as both a graphic display of the waveform and electrical output values following each experiment. This data can be stored on a memory stick or downloaded to a computer easily by using the USB port for potential analysis, documentation, and validation purposes.

Certifications: CE, ETL, WEEE marked (UL, CSA). IECEE CB Scheme certified. EU RoHS compliant.
Customers Who Bought This Also Bought