V-Neck Scrub Tops, PolyCotton
Catalog #: 76268-936
Supplier: VWR International
Specifications
- Clothing Size:XL
- Garment application:Medical
- Gender:Unisex
- Sleeve or leg length:Short
- Color:Gray
- Fabric:65% polyester and 35% cotton
- Cat. no.:76268-936
Specifications
About this item
Featuring a V-neck and chest pocket, this scrub top provides superior protection without sacrificing comfort.
- Made with 65% polyester and 35% cotton
- Color-coded label for sizing
- Soft and comfortable
This scrub top provides an excellent base-layer of protection in any clinical setting.
Customers Who Bought This Also Bought