Nalgene™ Economy Griffin Low-Form Plastic Beakers, Polypropylene, Thermo Scientific
Catalog #: 76266-412
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:600 ml
- Graduation Interval:50 ml
- Graduation range:100 - 600 ml
- O.D.:112 mm
- Height:128 mm
- Cat. no.:76266-412
Specifications
About this item
Like the original Nalgene premium beaker, these are made from high quality laboratory grade polypropylene copolymer for reliably low extractables.
- Molded-in graduations
- Nest for compact storage
- Autoclavable at 121 °C
- Suitable for food contact
Molded-in graduations are of nominal accuracy and will not wear off over time. These beakers feature stable-footed base and "no-drip" pour spout for precision pouring.
Polypropylene copolymer is useful over a wide temperature range retaining its protective impact resistant properties to –40 °C. It is compatible with a wide range of chemicals including most acids, bases and alcohols.
Certifications: Suitable for food and beverage use in compliance with 21 CFR Pt 177.1520.
Caution: Not for use on hot plates.
Customers Who Bought This Also Bought