Synthware Buchner Filter Funnels, Kemtech America
Catalog #: 76264-396
Supplier: Kemtech America
Specifications
- Capacity:2000 ml
- Porosity:Extra-Coarse
- Cat. no.:76264-396
- Disc O.D.:150 mm
Specifications
About this item
With sealed-in glass disc of listed porosity.
- Heavy wall Borosilicate construction
- Beaded top rim
- Drip tip stem
- Fine, medium, coarse, and extra coarse frit porosity available
Note: Not recommended for filtration where pressure would exceed 15psi.
Customers Who Bought This Also Bought