DURAN® Silicone Seal, PTFE Coated (VMQ), DWK Life Sciences
Catalog #: 76264-276
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Ø:43 mm
- Material:Silicone
- Cat. no.:76264-276
Specifications
About this item
These seals are suitable for PBT screw caps and tamper-evident screw caps.
- Autoclavable
- Peroxidically-cured silicon
- Heat resistance 130 °C (vapor) and 200 °C (dry heat)
Good chemical resistance due to PTFE coating.
Customers Who Bought This Also Bought