DURAN® Screw Caps with Aperture, DWK Life Sciences
Catalog #: 76264-220
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap Size:20 mm
- Color:Red
- Height:17 mm
- Material:PBT
- Cat. no.:76264-220
- For Use With:GL 14 laboratory bottles
- Hole Size:9.5 mm
- Thread Size:GL 14
Specifications
About this item
These red PBT screw caps are suitable for silicone seal for piercing (Septa).
- Maximaum temperature: 180 °C
- Autoclavable at 121 °C
Typical applications include injection or removal of media.
Customers Who Bought This Also Bought