DURAN® GLS 80® High Temperature Screw Caps, DWK Life Sciences
Catalog #: 76264-164
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- O.D.:88.5 mm
- Color:White
- Description:GLS 80® screw cap with seal
- Height:40 mm
- Material:PSU
- Cat. no.:76264-164
Specifications
About this item
The material used is a special compound based on polyarylsulphone. Consequently the chemical, thermal and mechanical properties of the material are noticeably improved and matched to laboratory requirements.
- PSU material
- Autoclavable
- With cap liner
The DURAN® GLS 80® bottle can be opened or closed with only a three-quarter turn. The seal, which is coated on both sides with PTFE, ensures the bottle can be tightly sealed (cap liner: Platinium-cured silicone). A matching PTFE pouring ring is also available, permitting clean, drip-free use.
Customers Who Bought This Also Bought