Order Entry
Canada
ContactUsLinkComponent
Connection system screw cap GL 45 with two or three ports, Insert for screw cap GL 14 3.2 mm
DURAN® GL 45 Connection System, DWK Life Sciences
Catalog # 76263-754
undefined
DURAN® GL 45 Connection System, DWK Life Sciences
Catalog # 76263-754
Supplier Number:  1129817

Specifications

  • Description:
    Insert for screw cap GL 14, 3.2 mm (0.125") I.D.
  • Cat. no.:
    76263-754

Specifications

About this item

This GL 45 connection system is useful for safe transfer of liquid media within a closed and sterile system.

  • Flexible modular system
  • Autoclavable at 121 °C
  • Maximum temperature is 140 °C
  • Four different tubing diameters (1.6, 3.0, 3.2 and 6.0 mm) can be connected

Sterile pressure equalization is possible through use of syringe filter. Unused ports can be sealed off with a red GL 14 screw cap.

Frequently Bought Together