Griffin Style Beakers, United Scientific Supplies
Catalog #: 76263-380
Supplier: United Scientific Supplies
Specifications
- Capacity:1000 ml
- Graduation Interval:25 ml
- Graduation range:200 - 1000 ml
- O.D.:124 mm
- Height:150 mm
- Cat. no.:76263-380
Specifications
About this item
Autoclavable polypropylene nesting beakers.
- Raised graduations
- Autoclavable
Beakers, molded in polypropylene, have excellent clarity and very good chemical resistance. They are autoclavable and feature raised graduations on the outer surface. Griffin Style Beakers nest without sticking together.
Customers Who Bought This Also Bought