Griffin Style Beakers, United Scientific Supplies
Catalog #: 76263-376
Supplier: United Scientific Supplies
Specifications
- Capacity:500 ml
- Graduation Interval:10 ml
- Graduation range:100 - 500 ml
- O.D.:100 mm
- Height:120 mm
- Cat. no.:76263-376
Specifications
About this item
Autoclavable polypropylene nesting beakers.
- Raised graduations
- Autoclavable
Beakers, molded in polypropylene, have excellent clarity and very good chemical resistance. They are autoclavable and feature raised graduations on the outer surface. Griffin Style Beakers nest without sticking together.
Customers Who Bought This Also Bought