Tri-Corner Beakers, United Scientific Supplies
Catalog #: 76263-366
Supplier: United Scientific Supplies
Specifications
- Capacity:250 ml
- Graduation Interval:20 ml
- Graduation range:30 - 250 ml
- O.D.:88 mm
- Description:Beakers
- Height:101 mm
- Cat. no.:76263-366
Specifications
About this item
Tri-Cornered Beakers are designed to provide three dripless pouring spouts.
- Graduated in ounces and milliliters
- Autoclavable
These beakers are graduated in both ounces and milliliters. Available in packs of 100, or as an assortment of 30 beakers featuring 5 of each size.
Customers Who Bought This Also Bought