Plastic Test Tube Rack Cube, United Scientific Supplies
Catalog #: 76263-262
Supplier: United Scientific Supplies
Specifications
- Dimensions:8×4×4.5"
- Description:Test Tube Rack Cube
- No. of Holes:88
- Cat. no.:76263-262
Specifications
About this item
Modular design with various sizes.
- Multiple sizes
- Modular design
A very sturdy, one-piece, molded polypropylene rack. All four sides can be used interchangeable for 12 mm through 25 mm diameter tubes. Rack features a total of 88 spaces on its four sides.
Customers Who Bought This Also Bought