Powder Funnels, PP, United Scientific Supplies
Catalog #: 76263-230
Supplier: United Scientific Supplies
Specifications
- Capacity:2 oz.
- Height:65 mm
- Material:PP
- Top I.D.:65 mm
- Stem Length:22 mm
- Stem Diameter:15 mm
Specifications
About this item
Useful for adding powder chemical to reaction vessels.
- Autoclavable
Polypropylene funnels have short, wide stems for convenient use with powders.
Customers Who Bought This Also Bought