Vacuum Desiccator with White Base, United Scientific Supplies
Catalog #: 76263-198
Supplier: United Scientific Supplies
Specifications
- Description:Vacuum Desiccator
- Height:257 mm
- Clearance Above Plate:166 mm
- Cat. no.:76263-198
- Inner Diameter:199 mm
- For Plate Dia.:190 mm
- Flange O.D.:232 mm
Specifications
About this item
Compact design for easy use.
- Autoclavable
- Clear design
These autoclavable desiccators are made of polypropylene and polycarbonate, and can hold a vacuum up to 740 mm Hg for 24 hours without any greasing. Autoclavable at 121 °C for 15 minutes. The top dome, molded in rigid and transparent PC, gives a crystal-clear view of the sample. The knurled knob on the top provides easy handling of the dome.
The lower part is made of PP and includes a perforated PP desiccator plate. An internal groove on the flange holds the silicon rubber O-ring. The PP stopcock accepts 1/4" I.D. tubing and has a self-lubricating PTFE plug. Use the three-way plug to create a vacuum, release a vacuum, or for shut-off.
Customers Who Bought This Also Bought