Measuring Cylinder with Round Base, United Scientific Supplies
Catalog #: 76263-176
Supplier: United Scientific Supplies
Specifications
- Capacity:500 ml
- Graduation Interval:5 ml
- Graduation range:50 – 500 ml
- O.D.:56 mm
- Height:361 mm
- Cat. no.:76263-176
Specifications
About this item
Unbreakable polypropylene construction.
- Polypropylene
- Autoclavable
Polypropylene one-piece measuring cylinders have raised graduations for easy readability. They are autoclavable and have excellent contact clarity. The broad round base provides good stability. Stated tolerances are the same as graduated intervals below.
Customers Who Bought This Also Bought