Order Entry
ContactUsLinkComponent
Beaker Tong 9.75 in
Beaker Tongs, United Scientific Supplies
Catalog #: 76263-096
Beaker Tong 9.75 in
Beaker Tongs, United Scientific Supplies
Catalog #: 76263-096

Specifications

  • Description:
    Beaker Tongs
  • Cat. no.:
    76263-096

Specifications

About this item

These long-lasting beaker tongs are made of nickel-plated steel.

  • Maximum jaw spread: 17 cm
  • Vinyl coated sleeves
  • Overall length is 25.7 cm

Beaker tongs feature strong, zinc-plated steel construction with flat riveted joints and vinyl coated sleeves that open to 7". Tongs can handle beakers ranging from 50 to 1500 ml capacity. Overall length is 9.75".

Customers Who Bought This Also Bought