To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Capacity:5 ml
- Sterility:Non sterile
- Description:Mini-bulk, Non sterile Syringes
- Cat. no.:76262-988
- Packaging:200/bag
- For Use With:Laboratory and Veterinary Use Only
- Type:Luer Slip
Specifications
About this item
Quality disposable syringes, made to exacting specifications. Great value at a low cost.
- Standard three part syringe
- Latex-free
- Non-toxic
- Pyrogen-free
- Positive plunger stop
Why spend more if you are looking for a basic, functional syringe? The Air-Tite brand syringes are a quality syringe, manufactured under ISO standards. Suitable for laboratory and veterinary use, these basic 3-part syringes offer a lubricated rubber tip plunger for smooth gliding in sterile, individually wrapped packaging.
From 1 to 60 ml in both luer slip and luer lock, these syringes are high-quality and economically priced to fit any budget.