Order Entry
ContactUsLinkComponent
Luer Lock Tip Bulk, Non-Sterile Syringe, 10ml
Quality Economy Brand Luer Lock Syringes, Air-Tite Products
Catalog #: 76262-592
Supplier:  Air-Tite
Luer Lock Tip Bulk, Non-Sterile Syringe, 10ml
Quality Economy Brand Luer Lock Syringes, Air-Tite Products
Catalog #: 76262-592
Supplier:  Air-Tite
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Capacity:
    10 ml
  • Sterility:
    Non sterile
  • Description:
    Mini-bulk, Non sterile Syringes
  • Cat. no.:
    76262-592
  • Packaging:
    130/bag
  • For Use With:
    Laboratory and Veterinary Use Only

Specifications

About this item

Quality disposable syringes, made to exacting specifications. Great value at a low cost.

  • Standard 3-part syringe
  • Latex-free
  • Non-toxic
  • Pyrogen-free
  • Positive plunger stop

Why spend more if you are looking for a basic, functional syringe? The Air-Tite brand syringes are a quality syringe, manufactured under ISO standards. Suitable for laboratory and veterinary use, these basic 3-part syringes offer a lubricated rubber tip plunger for smooth gliding in sterile, min-bulk, unsterile packaging.

From 1 to 60 ml in both luer slip and luer lock, these syringes are high quality and economically priced to fit your budget.

Certifications: Meets ISO standards.
Packaging: Non sterile, bulk, convenience packs.
Customers Who Bought This Also Bought