VWR® Conical Bottom Centrifuge Tubes, PP
Catalog #: 76234-746
Supplier: VWR International
Specifications
- Cap Type:Flat seal cap
- Sterility:Sterile
- Volume:500 ml
- Description:VWR® 500 ml centrifuge tube, conical bottom, sterile
- Packaging:6/bag, 36/case
- Maximum RCF:6000×g
- Fits:Flat seal
- Cap Color:White
Specifications
About this item
VWR® Conical bottom centrifuge tubes are made from high-grade gamma resistant polypropylene, in compliance with USP Class VI regulations.
- Easy to read engraved graduations
- Max RCF up to 7500×g
- Autoclavable at 121 °C and freezable to −196 °C
- Leak-proof and latex-free
- Three years shelf life
- Manufactured in a class 100000 cleanroom environment
Centrifuge tubes are available in 225, 250 and 500 ml sizes. The 225 and 250 ml sizes feature a plug seal cap. The 500 ml size features a flat seal cap. All caps are made from polyethylene. Sterilized by gamma irradiation to SAL 10⁻⁶ (ISO 11137).
Certifications: Meets the requirements of BSE/TSE. Certified DNase/RNase free and non-pyrogenic.
Caution: Height of 250 ml tubes has been changed from November 6th 2022, lot number: 221106334A.
Customers Who Bought This Also Bought