To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:EcoTestr™ pH2+ meter
- Model:EcoTestr pH2+
- Temperature accuracy:±0.9 °F (0.5 °C) + 1 LSD
- Temperature resolution:0.1 °F (0.1 °C)
- Temperature range:32.0...122.0 °F (0.0...50.0 °C)
- Temperature compensation:Automatic
- pH accuracy:±0.1 pH
- pH calibration:Up to 3 points
- pH range:0.0 - 14.0 pH
- pH resolution:0.1 pH
- Cat. no.:76221-242
Specifications
About this item
The pH2+ meter accurately measures pH and temperature simultaneously.
- Larger display with a better viewing angle
- Automatic temperature compensation ensures accurate reading in varying environments
- Easy-to-navigate interface for quick setup and calibration
- Lanyard attachment makes field measurements more convenient
- Battery level indicator flashes when battery is low
Expanded 4-digit dual-line display shows parameters and temperature readings simultaneously.
Redesigned leakproof cap functions as a sample cup and as a stabilizing base to stand the meter upright.
Rugged IP 67-rated housing is dustproof and waterproof and it floats.
Commonly used in agriculture, aquaculture and aquariums, cooling towers, education, environmental monitoring, food and beverage, hydroponics, manufacturing, pools and spas, printing, water treatment. Additionally EcoTestr CTS used in photo development and electroplating.