BioClean-D™ Cleanroom Lab Coats, CleanTough™, Ansell
Catalog #: CA75972-574
Supplier: Ansell Healthcare
Specifications
- Clothing Size:L
- Garment application:Cleanroom
- Length:176 - 182 cm (5'9" - 6')
- Pockets:With pockets
- Color:White
- Cat. no.:CA75972-574
- Packaging:Individually Packed
- Chest Size:100 - 108 cm (39 - 42")
Specifications
About this item
Disposable lab coats are made from CleanTough™ fabric, which is spunbonded non-woven polypropylene laminated with a film of polyethylene.
- Lightweight, low-linting, and hard-wearing material
- Three pockets, press stud fastening
- Open cuffs and rear vent
- A unique barcode on the outer carton (ITF-14) allows automatic data entry into Stock Control Systems
Suitable for use in Class 10, ISO 4, M2.5 environments.
The fabric provides protection against fine sprays and particles.
Certifications: Type PB [6]; Cat. III.
Packaging: One lab coat per sealed double plastic bag; 30 plastic bags per sealed carton liner; one carton liner per carton (30 lab coats).
Customers Who Bought This Also Bought