BioClean-C™ Non sterile Chemotherapy Protective Apron with Sleeves, Ansell
Catalog #: CA75834-004
Supplier: Ansell Healthcare
Specifications
- Cleanroom class:10/ISO 4
- Clothing Size:L
- Garment application:Medical,Clinical,Cleanroom,Laboratory,Pharmaceutical
- Sleeve or leg length:Long
- Color:Blue
- Description:BioClean-C™ chemotherapy protective gown with sleeves
- Fabric:CleanTough™ (PP/PE)
- Cat. no.:CA75834-004
Specifications
About this item
BioClean-C™ Non sterile chemotherapy protective apron with sleeves offers comfort and protection.
- Tested against ASTM D6978-05 using a minimum of nine cytotoxic drugs
- Ultrasonically bonded seams with protective tape
- Tie tapes at rear
- Adjustable neck fastening
- 100% polyester elasticated cuffs
- Lightweight, low-linting, and hard wearing CleanTough™ material
- ISO Class 4 compatible
It provides maximum protection against a range of cytotoxic drugs. Manufactured from lightweight, low-linting, and hard wearing CleanTough™ material. The apron features an adjustable neck fastening, with tie tapes at the rear, ultrasonically bonded sleeve seams with protective tape, and 100% polyester elasticated cuffs.
Certifications: Manufactured in a facility holding ISO 9001:2008 and 89/686/EEC Article 11b certifications.
Conforms to Category 3 - Complex Design Personal Protective Equipment PPE Directive 89/686/EEC.
Tested against standard EN ISO 13034 protective clothing against liquid chemicals (Type PB [6]).
Tested against standard EN 14325 protective clothing against chemicals.
Tested against permeation standard ASTM D6978-05 for cytotoxic drugs.
Processed in an NEBB certified ISO Class 4 environment.
Conforms to Category 3 - Complex Design Personal Protective Equipment PPE Directive 89/686/EEC.
Tested against standard EN ISO 13034 protective clothing against liquid chemicals (Type PB [6]).
Tested against standard EN 14325 protective clothing against chemicals.
Tested against permeation standard ASTM D6978-05 for cytotoxic drugs.
Processed in an NEBB certified ISO Class 4 environment.
Packaging: Aprons are packaged one piece per sealed inner PE bag; one inner bag per sealed outer PE bag; 40 outer bags per lined carton (40 pieces).
Customers Who Bought This Also Bought