BioClean™ Clearview™ Autoclavable Thermoplastic Rubber Goggles, Ansell
Catalog #: CA75833-996
Supplier: Ansell Healthcare
Specifications
- Description:Autoclavable goggles
- Frame Color:White (black strap)
- Cat. no.:CA75833-996
- Headband:Latex-free silicone with PP hooks
- Frame Material:Thermoplastic rubber
- Lens Material:Toughened PC
Specifications
About this item
Optically correct for clear vision.
- Super-soft frame
- Upper vents and lower indirect ventilation system
- Toughened polycarbonate, anti-scratch, and optically correct lens
- Non-linting, latex-free head band
- Tested to withstand over 40 autoclave cycles of 30 minutes duration at 121 °C (250 °F)
- Can be worn over eye-glasses
- Supplied non sterile
- Can be autoclaved at 121 °C/250 °F for 30 minutes
BioClean™ Clearview™ autoclavable cleanroom goggles have a super-soft thermoplastic rubber frame with upper vents and an indirect lower ventilation system to provide the wearer comfort and reduce the risk of contamination entering a controlled environment. These goggles feature a toughened anti-scratch, optically clear polycarbonate lens for clear vision.
Manufactured in a facility holding ISO 9001:2008 and 89/686/EEC Article 11b certifications and processed in an NEBB certified ISO Class 4 cleanroom environment.
Certifications: Conforms to Category 2 – Personal Protective Equipment PPE Directive 89/686/EEC. Complies with requirements of EN 166:2001 standard for personal eye protection.
BodyTextAccessories: The replacement lens for these autoclavable goggles is manufactured from toughened polycarbonate, and is optically correct and autoclavable. Replacement strap also available separately.
Packaging: One piece per sealed PE bag (to be removed prior to autoclaving); 12 bags per inner box; five boxes per lined carton (60 pieces). PLEASE NOTE: Product sold per inner box (12 pieces).
Customers Who Bought This Also Bought