Dippers, PTFE, Dynalon
Catalog #: 76210-794
Supplier: Dynalon
Specifications
- Capacity:250 ml
- Ø:66 mm (Body)
- Cat. no.:76210-794
- Handle Length:600 mm
Specifications
About this item
Totally inert and non-contaminating PTFE dipper sampler.
Extendable screw-in shafts have a steel core for rigidity and are fully encapsulated in PTFE.
Delivery: The basic unit consists of a beaker with a single 24" (600 mm) shaft. Replacement shaft is available separately.
Customers Who Bought This Also Bought