Dippers, HDPE, Dynalon
Catalog #: 76210-694
Supplier: Dynalon
Specifications
- Capacity:1000 ml
- Cat. no.:76210-694
- Handle Length:6'
- Graduations:100 mL
Specifications
About this item
High density polyethylene dipper for removing samples from large tanks.
- Graduated plastic dipper
- 2 pour spouts
- PVC hand grip on 1" diameter HDPE rod
- 500 mL and 1000 mL beaker welded to the rigid handle at a 45° angle
Made in the USA, these plastic dippers are lightweight but durable.
Packaging: The 12' size is supplied with a two-piece handle for economy in shipping and storage.
Customers Who Bought This Also Bought