Centrifuge Tubes with Snap Caps, 5 ml, Globe Scientific
Catalog #: 76209-496
Supplier: Globe Scientific
Specifications
- Sterility:Non sterile
- Color:Black
- Cat. no.:76209-496
- Packaging:50/Bag
Specifications
About this item
These superior quality 5 ml centrifuge tubes with snap caps are an ideal alternate to 15 ml centrifuge tubes when working with smaller sample volumes.
- Produced from polypropylene (PP)
- Provided convenience of 1.5 ml microcentrifuge tube in a tube that holds larger volumes
- Attached snap cap facilitates one-handed opening and closing
- Pierceable cap allows easy access by needle or syringe
- Dual graduation scales in increments of 0.5 and 0.2 ml enable more precise measurement when required
- Suitable for use from –80 to 121 °C for low temperature storage and general laboratory use
- Seven colors options for sample identification and organization
The 5 ml centrifuge tubes provide the convenience of a 1.5 ml microcentrifuge tube that hold larger volumes and are suitable for low temperature sample storage as well as general laboratory use.
Customers Who Bought This Also Bought