Latex Powder-Free, Fully Textured Disposable Gloves, Tronex®
Catalog #: 76208-554
Supplier: Tronex
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Food contact approved:Yes
- Glove Color:Natural
- Glove size:XL
- Powdered/Powder-free:Powder-free
- Description:Examination Gloves
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex
- Sterility:Non sterile
- Cuff style:Beaded
- Finish:Textured
- Cat. no.:76208-554
Specifications
About this item
Latex powder-free gloves are food grade safe, fully textured, and they offer superior comfort and tactile sensitivity.
- Advanced material formulation offering optimal comfort, performance, and durability
- Powder-free (100%)
- Fully textured for sustained grip during use
- Superior elasticity, tactile sensitivity, and tear resistance
- Ambidextrous with beaded cuffs
Advanced natural rubber latex material formulation is designed for optimal comfort, performance, and durability in food handling, food preparation, and light industrial applications.
Packaging: Gloves are packaged 100 per box, 10 boxes per case.
Customers Who Bought This Also Bought