Latex Powdered Disposable Gloves, Tronex®
Catalog #: 76208-546
Supplier: Tronex
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Food contact approved:Yes
- Glove Color:Natural
- Glove size:XL
- Powdered/Powder-free:Powdered
- Description:Examination Gloves
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex
- Sterility:Non sterile
- Cuff style:Beaded
- Finish:Smooth
- Cat. no.:76208-546
Specifications
About this item
Latex powdered gloves offer optimal comfort, performance, and durability with superior elasticity and tactile sensitivity.
- Silky, smooth finish and form fit
- Uniformly powdered with U.S. Pharmacopeia (USP) grade cornstarch for easy donning
- Superior elasticity, tactile sensitivity, and tear resistance
- Ambidextrous with beaded cuffs
Advanced natural rubber latex material formulation, lightly powdered with premium-grade cornstarch is designed for optimal comfort, performance, and durability in food handling, food preparation, and light industrial applications.
Packaging: Gloves are packaged 100 per box, 10 boxes per case.
Customers Who Bought This Also Bought