Ward's® Sterile Sampling Bags
Catalog #: 470236-298
Supplier: VWR International
Specifications
- Capacity:2 oz.
- Model:B5750
- Size:127×76 mm
- Cat. no.:470236-298
Specifications
About this item
Gamma sterilized bags make sample collection quick and easy.
- Each sterile bag is individually sealed with a tear-off closure
- Extended PVC tab covers the stainless steel wire, to eliminate glove punctures
- Depending on the size, these bags can hold up to 1600 ml (55 oz.)
Samples can be easily collected by removing the tear strip above the wire closure and pulling on the two external grip tabs to open the mouth of the bag to the desired level. Using the grip tabs ensures sterility and eliminates the risk of contamination from finger contact. Then, introduce the sample into the bag, flip or fold the bag three times, bend the wires and the sample is secure inside the airtight and moisture sealed bag.
Customers Who Bought This Also Bought