FoodScoop, Bürkle
Catalog #: 76204-524
Supplier: BURKLE INC
Specifications
- Capacity:100 ml (3.38 oz.)
- L×W:120 x 60 mm (4.72 x 2.36")
- Cat. no.:76204-524
- Overall Length:215 mm (8.46")
Specifications
About this item
Very stable hand scoop for various applications, particularly suited for the food industry. Seamless connection of scoop and hollow handle, without crevices and edges. Especially smooth, highly polished surface.
- Especially sturdy model
- Stainless steel AISI 304 (1.4301)
- With handy suspension eyelet
Customers Who Bought This Also Bought