Order Entry
ContactUsLinkComponent
High Form Glass Weighing Bottle 16ml
Weighing Bottles
Catalog #: 470235-764
Supplier:  GSC International
High Form Glass Weighing Bottle 16ml
Weighing Bottles
Catalog #: 470235-764
Supplier:  GSC International

Specifications

  • Capacity:
    20 ml
  • Ø:
    30 mm
  • Description:
    Flint glass weighing bottle with ground glass stopper
  • Height:
    50 mm
  • Cat. no.:
    470235-764

Specifications

About this item

Designed for use in the lab to take precise weight of solids.

  • Flint glass
  • Ground glass joints
  • Consistent weight

Flint glass weighing bottles feature a ground glass stopper. Available in two sizes.

Customers Who Bought This Also Bought